Motion
BCE812
Drawn Cup Needle Roller Bearing - Closed Ends, 1/2 in Bore, 11/16 in OD, 3/4 in Width
Mi Item #00109184
MFR #BCE812
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 1/2 in Bore, 11/16 in OD, 3/4 in Width
Mi Item #00109184
MFR #BCE812

Mfr description
BCE812 DRAWN CUP NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BCE812 Drawn Cup Needle Roller Bearing offers a 1/2 in bore diameter, open closure type, closed ends drawn cup construction, 0.6875 in outside diameter, 0.7500 in overall width, and 0.04 lbs weight, making it appropriate for applications requiring contamination protection.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    22000 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364116811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)