Motion
JU045CP0
Thin-Section Ball Bearing - 4.5000 in Bore, 5.2500 in OD, 0.5000 in Width, Double Sealed, C0
Mi Item #00109231
MFR #JU045CP0
Price$1,432.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 4.5000 in Bore, 5.2500 in OD, 0.5000 in Width, Double Sealed, C0
Mi Item #00109231
MFR #JU045CP0

Mfr description
JU045CP0 BRG
  • AISI 52100 steel with two seals, nitrile rubber
  • Extra-extended width cross section radial thickness 3/8" x width 1/2"
  • KAYDON Precision Class 1 per ABEC 1F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,432.99/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.015 in
  • Outside Diameter  
    5.2500 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.61 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    JU045CP0 BRG
  • Internal Clearance
    C0
  • Long Description
    JU045CP0 Bearing features 4.5000 in bore, straight bore, double sealed closure, 5.2500 in OD, 0.5000 in width for use in harsh environments.
  • Manufacturer Catalog Number
    JU045CP0
  • Max Rpm
    1440 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    662729162799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)