Motion
JU055CP0
Thin-section Ball Bearing - 5.5000 in Bore, 6.2500 in OD, 0.5000 in Width, Double Sealed, C0
Mi Item #00109254
MFR #JU055CP0
Price$2,069.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 5.5000 in Bore, 6.2500 in OD, 0.5000 in Width, Double Sealed, C0
Mi Item #00109254
MFR #JU055CP0

Mfr description
JU055CP0 BRG
  • AISI 52100 steel with two seals, nitrile rubber
  • Extra-extended width cross section radial thickness 3/8" x width 1/2"
  • KAYDON Precision Class 1 per ABEC 1F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,069.29/each

Specifications

Dimensions

  • Bore Diameter  
    5.5000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.015 in
  • Outside Diameter  
    6.2500 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.74 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    JU055CP0 BRG
  • Internal Clearance
    C0
  • Long Description
    JU055CP0 Bearing features 5.5000 in bore, straight bore, double sealed, 6.2500 in OD, 0.5000 in width, ideal for contaminant protection.
  • Manufacturer Catalog Number
    JU055CP0
  • Max Rpm
    1180 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    6.32 kN, 1420.79 lbf
  • Radial Static Load Capacity
    11.2 kN, 2517.86 lbf
  • Relubricatable
    No
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    662729163215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)