Motion
JU080CP0-RBC

RBC BEARINGS INC
JU080CP0-RBC

RBC® Thin-Section Ball Bearing - 8.0000 in Bore, 8.7500 in OD, 0.5000 in Width, Double Sealed, C0
Mi Item #00109292
MFR #JU080CP0-RBC
Price$2,392.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JU080CP0-RBC

RBC® Thin-Section Ball Bearing - 8.0000 in Bore, 8.7500 in OD, 0.5000 in Width, Double Sealed, C0
Mi Item #00109292
MFR #JU080CP0-RBC

Mfr description
JU080CP0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,392.03/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Inner Ring Width
    0.5000 in
  • Outside Diameter  
    8.7500 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ABEC 1F
  • Weight
    1.06 lb

Details

  • Additional Details
    JU080CP0-RBC - Thin Section Ball Bearings - Sealed (Molded) Radial Contact, C-Type, JU Series - 8" Bore, 8.75" OD, 0.5" Width
  • Bearing Material
    52110 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Double Sealed
  • Description
    JU080CP0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    JU080CP0-RBC Thin-Section Ball Bearing includes 8.0000 in bore, straight bore, double sealed closure, 8.7500 in OD, 0.5000 in width, ideal for corrosive settings.
  • Manufacturer Catalog Number
    JU080CP0-RBC
  • Manufacturer Upc Number
    637400025069
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2390 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    1650 lbf
  • Radial Static Load Capacity
    4030 lbf
  • Resistance Features
    Corrosion Resistant
  • Row Type Fill Slot
    Non-Fill Slot
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    637400025069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)