Motion
KAA10CL0
Thin-Section Ball Bearing - 1.0000 in Bore, 1.3750 in OD, 0.1875 in Width, Open, C0
Mi Item #00109355
MFR #KAA10CL0
Price$424.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 1.0000 in Bore, 1.3750 in OD, 0.1875 in Width, Open, C0
Mi Item #00109355
MFR #KAA10CL0

Mfr description
KAA10CL0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.31/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Contact Angle
    30 °
  • Fillet Radius
    0.015 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.1875 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.03 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    KAA10CL0 BRG
  • Internal Clearance
    C0
  • Long Description
    KAA10CL0 Bearing features 1.0000 in bore, straight bore, open closure, 1.3750 in OD, 0.1875 in width, designed for compact light equipment.
  • Manufacturer Catalog Number
    KAA10CL0
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    662729163819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)