Motion
KAA10CL0-RBC

RBC BEARINGS INC
KAA10CL0-RBC

RBC® Thin-Section Ball Bearing - 1.0000 in Bore, 1.3800 in OD, 0.1875 in Width, Open, C0
MI ITEM #00109356
MFR #KAA10CL0-RBC
Price$415.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KAA10CL0-RBC

RBC® Thin-Section Ball Bearing - 1.0000 in Bore, 1.3800 in OD, 0.1875 in Width, Open, C0
MI ITEM #00109356
MFR #KAA10CL0-RBC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$415.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Fillet Radius
    0.015 in
  • Inner Ring Width
    0.1875 in
  • Outside Diameter  
    1.3800 in
  • Overall Width  
    0.1875 in
  • Precision Rating
    ABEC 1F
  • Weight
    0.03 lb

Details

  • Additional Details
    KAA10CL0-RBC - Thin Section Ball Bearings - Radial Contact, C-Type - 1" Bore, 1.375" OD, 0.1875" Width
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    GFR Nylon
  • Closure Type
    Open
  • Description
    KAA10CL0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    KAA10CL0-RBC Thin-Section Ball Bearing with 1.0000 in bore, straight open closure, 1.3800 in OD, and 0.1875 in width for compact equipment.
  • Manufacturer Catalog Number
    KAA10CL0-RBC
  • Manufacturer Upc Number
    637400025281
  • Max Operating Temperature
    250 °F
  • Max Rpm
    16840 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    300 lbf
  • Radial Static Load Capacity
    290 lbf
  • Resistance Features
    Corrosion Resistant
  • Row Type Fill Slot
    Non-Fill Slot
  • Seal Type
    Open
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    MIL-PRF-23827, MIL-PRF-3150
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    637400025281

Overview

Mfr description
KAA10CL0 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text