Motion
KAA15CL0
Thin-section Ball Bearing - 1.5000 in Bore, 1.8750 in OD, 0.1875 in Width, Open, C0
Mi Item #00109375
MFR #KAA15CL0
Price$419.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 1.5000 in Bore, 1.8750 in OD, 0.1875 in Width, Open, C0
Mi Item #00109375
MFR #KAA15CL0

Mfr description
KAA15CL0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Contact Angle
    30 °
  • Fillet Radius
    0.015 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    0.1875 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.04 lbs

Details

  • Ball Retainer Material
    Non-Metallic
  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    KAA15CL0 BRG
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    KAA15CL0 features 1.5000 in bore, straight open type, 1.8750 in OD, and 0.1875 in width, ideal for compact devices.
  • Manufacturer Catalog Number
    KAA15CL0
  • Max Rpm
    7000 rpm
  • Maximum Operating RPM
    7000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    1.47 kN, 330.47 lbf
  • Radial Static Load Capacity
    1.54 kN, 346.21 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    662729164359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)