Motion
KAA15CL0-RBC

RBC BEARINGS INC
KAA15CL0-RBC

RBC® Thin-Section Ball Bearing - 1.5000 in Bore, 1.8800 in OD, 0.1875 in Width, Open, C0
Mi Item #00109376
MFR #KAA15CL0-RBC
Price$482.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KAA15CL0-RBC

RBC® Thin-Section Ball Bearing - 1.5000 in Bore, 1.8800 in OD, 0.1875 in Width, Open, C0
Mi Item #00109376
MFR #KAA15CL0-RBC

Mfr description
KAA15CL0 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$482.51/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Fillet Radius
    0.015 in
  • Inner Ring Width
    0.1875 in
  • Outside Diameter  
    1.8800 in
  • Overall Width  
    0.1875 in
  • Precision Rating
    ABEC 1F
  • Weight
    0.04 lb

Details

  • Additional Details
    KAA15CL0-RBC - Thin Section Ball Bearings - Radial Contact, C-Type - 1.5" Bore, 1.875" OD, 0.1875" Width
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    GFR Nylon
  • Closure Type
    Open
  • Description
    KAA15CL0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    KAA15CL0-RBC Thin-Section Ball Bearing offers 1.5000 in bore, straight bore, open closure, 1.8800 in OD, 0.1875 in width, built for compact motors.
  • Manufacturer Catalog Number
    KAA15CL0-RBC
  • Manufacturer Upc Number
    637400025298
  • Max Operating Temperature
    250 °F
  • Max Rpm
    11850 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    350 lbf
  • Radial Static Load Capacity
    400 lbf
  • Row Type Fill Slot
    Non-Fill Slot
  • Seal Type
    Open
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    MIL-PRF-23827, MIL-PRF-3150
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    637400025298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)