Specifications
Dimensions
- Bore Diameter2.5000 in
- Outside Diameter3.0000 in
- Overall Width0.2500 in
- Precision RatingABEC1, P0
Details
- Bearing TypeFour-Point Contact Bearings
- Bore TypeStraight
- Cage MaterialPolyamide Cage
- Closure TypeOpen
- DescriptionL18QA 208 T BRG
- Internal ClearanceC0
- Product TypeFour-Point Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4026677168627
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)