Motion
L18QA300T
FourPoint Contact Bearing - 3.0000 in Bore, 3.5000 in OD, 0.2500 in Width, Open
MI ITEM #00109448
MFR #L18QA300T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FourPoint Contact Bearing - 3.0000 in Bore, 3.5000 in OD, 0.2500 in Width, Open
MI ITEM #00109448
MFR #L18QA300T

Mfr description
L18QA 300 T BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.2500 in
  • Precision Rating
    ABEC1, P0

Details

  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Description
    L18QA 300 T BRG
  • Internal Clearance
    C0
  • Product Type
    Four-Point Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677168634

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)