Motion
KA040AR0
Thin-section Ball Bearing - 4.0000 in Bore, 4.5000 in OD, 0.2500 in Width, Open, C0
Mi Item #00109479
MFR #KA040AR0
Price$770.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 4.0000 in Bore, 4.5000 in OD, 0.2500 in Width, Open, C0
Mi Item #00109479
MFR #KA040AR0

Mfr description
KA040AR0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$770.69/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Contact Angle
    30 °
  • Fillet Radius
    0.025 in
  • Outside Diameter  
    4.5000 in
  • Overall Width  
    0.2500 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.19 lbs

Details

  • Ball Retainer Material
    Brass
  • Ball Retainer Type
    Circular Pocket Separator
  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    KA040AR0 BRG
  • Internal Clearance
    C0
  • Long Description
    KA040AR0 Bearing offers 4.0000 in bore, straight bore, open closure, 4.5000 in OD, 0.2500 in width, designed for small machinery.
  • Manufacturer Catalog Number
    KA040AR0
  • Max Rpm
    4500 rpm
  • Maximum Operating RPM
    4500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    595 lbf
  • Radial Static Load Capacity
    1490 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    662729167831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)