Motion
KA042CP0-RBC

RBC BEARINGS INC
KA042CP0-RBC

RBC® Thin-Section Ball Bearing - 4.2500 in Bore, 4.7500 in OD, 0.2500 in Width, Open, C0
MI ITEM #00109511
MFR #KA042CP0-RBC
Your Price$1,149.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KA042CP0-RBC

RBC® Thin-Section Ball Bearing - 4.2500 in Bore, 4.7500 in OD, 0.2500 in Width, Open, C0
MI ITEM #00109511
MFR #KA042CP0-RBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,149.49/each(List $1,321.91)

Overview

Mfr description
KA042CP0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Internal Clearance
    C0
  • Cage Material
    Brass/Non-Metallic
  • Radial Dynamic Load Capacity
    730 lbf
  • Inner Ring Width
    0.2500 in
  • Radial Static Load Capacity
    1370 lbf
  • Bearing Material
    52100 Bearing Quality Steel
  • Outside Ring Shape
    Straight
  • Precision Rating
    ABEC 1F
  • Finish Coating
    Uncoated
  • Max Rpm
    4440 rpm
  • Description
    KA042CP0 BRG
  • Fillet Radius
    0.025 in
  • Standards Met
    MIL-PRF-23827, MIL-PRF-3150
  • Max Operating Temperature
    250 °F
  • Resistance Features
    Corrosion Resistant
  • Series
    RBC®
  • Manufacturer Upc Number
    637400025564
  • UPC_NO
    637400025564
  • Weight
    0.2 lb
  • Manufacturer Catalog Number
    KA042CP0-RBC
  • Seal Type
    Open
  • Type Of Bearing
    Radial Contact
  • Product Type
    Thin-Section Ball Bearings
  • Additional Details
    KA042CP0-RBC - Thin Section Ball Bearings - Radial Contact, C-Type - 4.25" Bore, 4.75" OD, 0.25" Width
  • Long Description
    This Thin-Section Ball Bearing is a straight bore type with 4.2500 in bore diameter, open closure, 4.7500 in outside diameter, and 0.2500 in overall width within Thin-Section Ball Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text