Specifications
Dimensions
- Bore Diameter6.5000 in
- Outside Diameter7.0000 in
- Overall Width0.2500 in
- Precision RatingABEC1, P0
Details
- Bearing TypeFour-Point Contact Bearings
- Bore TypeStraight
- Cage MaterialPressed Brass Cage
- Closure TypeOpen
- DescriptionL18QA 608 YH BRG
- Internal ClearanceC0
- Product TypeFour-Point Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4026677168689
Overview
Mfr description
L18QA 608 YH BRG