Motion
KA070CP0
Thin-Section Ball Bearing - 7.0000 in Bore, 7.5000 in OD, 0.2500 in Width, Open, C0
MI ITEM #00109649
MFR #KA070CP0
List Price$1,703.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 7.0000 in Bore, 7.5000 in OD, 0.2500 in Width, Open, C0
MI ITEM #00109649
MFR #KA070CP0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,703.29/each for your price

Overview

Mfr description
KA070CP0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -65 to +250 °F
  • Internal Clearance
    C0
  • Bearing Type
    Thin-Section Ball Bearings
  • Bearing Material
    Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Description
    KA070CP0 BRG
  • Fillet Radius
    0.025 in
  • Standards Met
    AISI 52100
  • UPC_NO
    662729171166
  • Weight
    0.31 lbs
  • Contact Angle
    Not Applicable
  • Manufacturer Catalog Number
    KA070CP0
  • Seal Type
    Open
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Radial Contact
  • Product Type
    Thin-Section Ball Bearings
  • Long Description
    KA070CP0 Bearing features 7.0000 in bore, straight bore, open closure, 7.5000 in OD, 0.2500 in width, ideal for light industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text