Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FourPoint Contact Bearing - 8.0000 in Bore, 8.5000 in OD, 0.2500 in Width, Open
Mi Item #00109681
MFR #L10QA800YH

Mfr description
L10QA 800 YH BRG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Outside Diameter  
    8.5000 in
  • Overall Width  
    0.2500 in
  • Precision Rating
    ABEC1, P0

Details

  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Pressed Brass Cage
  • Closure Type
    Open
  • Description
    L10QA 800 YH BRG
  • Internal Clearance
    C0
  • Product Type
    Four-Point Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677167910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)