Motion
KA080CP0-RBC

RBC BEARINGS INC
KA080CP0-RBC

RBC® Thin-section Ball Bearing - 8.0000 in Bore, 8.5000 in OD, 0.2500 in Width, Open, C0
MI ITEM #00109684
MFR #KA080CP0-RBC
Price$2,009.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KA080CP0-RBC

RBC® Thin-section Ball Bearing - 8.0000 in Bore, 8.5000 in OD, 0.2500 in Width, Open, C0
MI ITEM #00109684
MFR #KA080CP0-RBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,009.93/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Fillet Radius
    0.025 in
  • Inner Ring Width
    0.2500 in
  • Outside Diameter  
    8.5000 in
  • Overall Width  
    0.2500 in
  • Precision Rating
    ABEC 1F
  • Weight
    0.38 lb

Details

  • Additional Details
    KA080CP0-RBC - Thin Section Ball Bearings - Radial Contact, C-Type - 8" Bore, 8.5" OD, 0.25" Width
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Open
  • Description
    KA080CP0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    KA080CP0-RBC Thin-Section Ball Bearing features 8.0000 in bore, straight bore, open closure, 8.5000 in OD, 0.2500 in width, for precision rotary systems.
  • Manufacturer Catalog Number
    KA080CP0-RBC
  • Manufacturer Upc Number
    637400025656
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2420 rpm
  • Maximum Operating RPM
    2420 rpm
  • Min Operating Temperature
    -51.11 °C, -60 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    910 lbf
  • Radial Static Load Capacity
    2500 lbf
  • Resistance Features
    Corrosion Resistant
  • Row Type Fill Slot
    Non-Fill Slot
  • Seal Type
    Open
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    MIL-PRF-23827, MIL-PRF-3150
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    637400025656

Overview

Mfr description
KA080CP0 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text