Motion
KB020CP0
Thin-section Ball Bearing - 2.0000 in Bore, 2.6250 in OD, 0.3125 in Width, Open, C0
Mi Item #00109769
MFR #KB020CP0
Price$578.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 2.0000 in Bore, 2.6250 in OD, 0.3125 in Width, Open, C0
Mi Item #00109769
MFR #KB020CP0

Mfr description
KB020CP0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.38/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.04 in
  • Outside Diameter  
    2.6250 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.16 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    KB020CP0 BRG
  • Internal Clearance
    C0
  • Long Description
    KB020CP0 Thin-Section Ball Bearing offers 2.0000 in bore, straight open closure, 2.6250 in OD, and 0.3125 in width for compact applications.
  • Manufacturer Catalog Number
    KB020CP0
  • Maximum Operating RPM
    10500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    3.45 kN, 775.59 lbf
  • Radial Static Load Capacity
    3.55 kN, 798.07 lbf
  • Relubricatable
    No
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    662729171784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)