Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FourPoint Contact Bearing - 4.2500 in Bore, 4.8750 in OD, 0.3125 in Width, Open
MI ITEM #00109858
MFR #L15RA404YP

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L15RA 404 YP BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    4.2500 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Bearing Type
    Four-Point Contact Bearings
  • Precision Rating
    ABEC1, P0
  • Cage Material
    Pressed Brass Cage
  • Description
    L15RA 404 YP BRG
  • UPC_NO
    4026677168337
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text