Motion
KB055AR0
Thin-Section Ball Bearing - 5.5000 in Bore, 6.1250 in OD, 0.3125 in Width, Open, C0
MI ITEM #00109934
MFR #KB055AR0
Price$1,654.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 5.5000 in Bore, 6.1250 in OD, 0.3125 in Width, Open, C0
MI ITEM #00109934
MFR #KB055AR0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,654.91/each

Specifications

Dimensions

  • Bore Diameter  
    5.5000 in
  • Contact Angle
    30 °
  • Fillet Radius
    0.04 in
  • Outside Diameter  
    6.1250 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.41 lbs

Details

  • Ball Retainer Material
    Brass
  • Ball Retainer Type
    Circular Pocket Separator
  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    KB055AR0 BRG
  • Internal Clearance
    C0
  • Long Description
    This Thin-Section Ball Bearing is a straight bore type with 5.5000 in bore diameter, open closure, 6.1250 in outside diameter, and 0.3125 in overall width within Thin-Section Ball Bearings.
  • Manufacturer Catalog Number
    KB055AR0
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    1033 lbf
  • Radial Static Load Capacity
    2740 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    662729175034

Overview

Mfr description
KB055AR0 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text