Motion
KB055XP0
Four-Point Contact Bearing - 5.5000 in Bore, 6.1250 in OD, 0.3125 in Width, Open
MI ITEM #00109946
MFR #KB055XP0
Your Price$1,352.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Point Contact Bearing - 5.5000 in Bore, 6.1250 in OD, 0.3125 in Width, Open
MI ITEM #00109946
MFR #KB055XP0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,352.57/each(List $1,555.45)

Overview

Mfr description
KB055XP0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    5.5000 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -65 to +250 °F
  • Contact Angle
    30 °
  • Radial Dynamic Load Capacity
    1304 lbf
  • Internal Clearance
    C0
  • Radial Static Load Capacity
    2360 lbf
  • Bearing Type
    Four-Point Contact Bearings
  • Bearing Material
    Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Cage Material
    Brass/Non-Metallic
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.04 in
  • Series
    KB
  • Standards Met
    AISI 52100
  • Description
    KB055XP0 BRG
  • UPC_NO
    662729175188
  • Weight
    0.41 lbs
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text