Motion
KB065AR0
Thin-Section Ball Bearing - 6.5000 in Bore, 7.1250 in OD, 0.3125 in Width, Open, C0
MI ITEM #00109972
MFR #KB065AR0
List Price$2,041.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 6.5000 in Bore, 7.1250 in OD, 0.3125 in Width, Open, C0
MI ITEM #00109972
MFR #KB065AR0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,041.11/each for your price

Overview

Mfr description
KB065AR0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -65 to +250 °F
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    1132 lbf
  • Bearing Type
    Thin-Section Ball Bearings
  • Radial Static Load Capacity
    3200 lbf
  • Bearing Material
    Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Ball Retainer Material
    Brass
  • Ball Retainer Type
    Circular Pocket Separator
  • Description
    KB065AR0 BRG
  • Fillet Radius
    0.04 in
  • Standards Met
    AISI 52100
  • UPC_NO
    662729175522
  • Weight
    0.47 lbs
  • Contact Angle
    30 °
  • Manufacturer Catalog Number
    KB065AR0
  • Seal Type
    Open
  • Type Of Bearing
    Angular Contact
  • Product Type
    Thin-Section Ball Bearings
  • Long Description
    KB065AR0 is a 6.5000 in bore straight open Thin-Section Ball Bearing with 7.1250 in OD and 0.3125 in width for automation equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text