Specifications
Dimensions
- Bore Diameter4.0000 in
- Outside Diameter4.7500 in
- Overall Width0.3750 in
- Precision RatingABEC1, P0
Details
- Bearing TypeFour-Point Contact Bearings
- Bore TypeStraight
- Cage MaterialPressed Brass Cage
- Closure TypeOpen
- DescriptionL15SA 400 YP BRG
- Internal ClearanceC0
- Product TypeFour-Point Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4026677168375
Overview
Mfr description
L15SA 400 YP BRG