Motion
KC040AR0
Thin-Section Ball Bearing - 4.0000 in Bore, 4.7500 in OD, 0.3750 in Width, Open, C0
MI ITEM #00110062
MFR #KC040AR0
Your Price$1,123.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 4.0000 in Bore, 4.7500 in OD, 0.3750 in Width, Open, C0
MI ITEM #00110062
MFR #KC040AR0

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,123.20/each(List $1,347.85)

Overview

Mfr description
KC040AR0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -65 to +250 °F
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    1153 lbf
  • Bearing Type
    Thin-Section Ball Bearings
  • Radial Static Load Capacity
    2550 lbf
  • Bearing Material
    Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Ball Retainer Material
    Brass
  • Ball Retainer Type
    Circular Pocket Separator
  • Fillet Radius
    0.04 in
  • Description
    KC040AR0 BRG
  • Standards Met
    AISI 52100
  • UPC_NO
    662729175874
  • Weight
    0.44 lbs
  • Contact Angle
    30 °
  • Manufacturer Catalog Number
    KC040AR0
  • Seal Type
    Open
  • Type Of Bearing
    Angular Contact
  • Product Type
    Thin-Section Ball Bearings
  • Long Description
    KC040AR0 Thin-Section Ball Bearing offers 4.0000 in bore, straight bore, open closure, 4.7500 in OD, 0.3750 in width, designed for compact machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text