Motion
KC060XP0
Four-point Contact Bearing - 6.0000 in Bore, 6.7500 in OD, 0.3750 in Width, Open
Mi Item #00110189
MFR #KC060XP0
Price$1,524.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-point Contact Bearing - 6.0000 in Bore, 6.7500 in OD, 0.3750 in Width, Open
Mi Item #00110189
MFR #KC060XP0

Mfr description
KC060XP0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,524.97/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Contact Angle
    30 °
  • Fillet Radius
    0.04 in
  • Outside Diameter  
    6.7500 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.63 lbs

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Open
  • Description
    KC060XP0 BRG
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Max Rpm
    580 rpm
  • Maximum Operating RPM
    580 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    1770 lbf
  • Radial Static Load Capacity
    3070 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    KC
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • UPC_NO
    662729177953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)