Motion
KC065CP0
Thin-section Ball Bearing - 6.5000 in Bore, 7.2500 in OD, 0.3750 in Width, Open, C0
Mi Item #00110201
MFR #KC065CP0
Price$1,833.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 6.5000 in Bore, 7.2500 in OD, 0.3750 in Width, Open, C0
Mi Item #00110201
MFR #KC065CP0

Mfr description
KC065CP0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,833.50/each

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.04 in
  • Outside Diameter  
    7.2500 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.68 lbs

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    KC065CP0 BRG
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    KC065CP0 Thin-Section Ball Bearing has 6.5000 in bore, straight bore, open closure, 7.2500 in OD, 0.3750 in width, perfect for tight tolerance applications.
  • Manufacturer Catalog Number
    KC065CP0
  • Max Rpm
    2770 rpm
  • Maximum Operating RPM
    2770 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    6.7 kN, 1506.22 lbf
  • Radial Static Load Capacity
    13.2 kN, 2967.48 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    662729178127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)