Motion
KC070AR0
Thin-Section Ball Bearing - 7.0000 in Bore, 7.7500 in OD, 0.3750 in Width, Open, C0
MI ITEM #00110213
MFR #KC070AR0
List Price$2,329.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 7.0000 in Bore, 7.7500 in OD, 0.3750 in Width, Open, C0
MI ITEM #00110213
MFR #KC070AR0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,329.72/each for your price

Overview

Mfr description
KC070AR0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -65 to +250 °F
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    1575 lbf
  • Bearing Type
    Thin-Section Ball Bearings
  • Radial Static Load Capacity
    4320 lbf
  • Bearing Material
    Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Ball Retainer Material
    Brass
  • Ball Retainer Type
    Circular Pocket Separator
  • Description
    KC070AR0 BRG
  • Fillet Radius
    0.04 in
  • Standards Met
    AISI 52100
  • UPC_NO
    662729178394
  • Weight
    0.74 lbs
  • Contact Angle
    30 °
  • Manufacturer Catalog Number
    KC070AR0
  • Seal Type
    Open
  • Type Of Bearing
    Angular Contact
  • Product Type
    Thin-Section Ball Bearings
  • Long Description
    This Thin-Section Ball Bearing is a straight bore type with 7.0000 in bore diameter, open closure, 7.7500 in outside diameter, and 0.3750 in overall width within Thin-Section Ball Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text