Motion
KC120AR0
Thin-section Ball Bearing - 12.0000 in Bore, 12.7500 in OD, 0.3750 in Width, Open, C0
MI ITEM #00110316
MFR #KC120AR0
Price$3,818.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 12.0000 in Bore, 12.7500 in OD, 0.3750 in Width, Open, C0
MI ITEM #00110316
MFR #KC120AR0

Mfr description
KC120AR0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,818.31/each

Specifications

Dimensions

  • Bore Diameter  
    12.0000 in
  • Contact Angle
    30 °
  • Fillet Radius
    0.04 in
  • Outside Diameter  
    12.7500 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.25 lbs

Details

  • Ball Retainer Material
    Brass
  • Ball Retainer Type
    Circular Pocket Separator
  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    KC120AR0 BRG
  • Internal Clearance
    C0
  • Long Description
    KC120AR0 features a 12.0000 in straight bore, open design, 12.7500 in OD, and 0.3750 in width, ideal for aerospace equipment.
  • Manufacturer Catalog Number
    KC120AR0
  • Max Rpm
    1250 rpm
  • Maximum Operating RPM
    1250 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    2147 lbf
  • Radial Static Load Capacity
    7290 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    KC
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    662729460789

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)