Motion
B7018E.MPA.P4S.UM

FAG (SCHAEFFLER)
B7018E.MPA.P4S.UM

FourPoint Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width, Open
Mi Item #00110337
MFR #B7018E.MPA.P4S.UM
Price$1,545.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7018E.MPA.P4S.UM

FourPoint Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width, Open
Mi Item #00110337
MFR #B7018E.MPA.P4S.UM

Mfr description
B7018-E-MPA-P4S-UM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,545.48/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC7, P4S

Details

  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Description
    B7018-E-MPA-P4S-UM
  • Internal Clearance
    C0
  • Product Type
    Four-Point Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801757461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)