Motion
KD040XP0
Four-point Contact Bearing - 4.0000 in Bore, 5.0000 in OD, 0.5000 in Width, Open
MI ITEM #00110347
MFR #KD040XP0
Price$1,224.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-point Contact Bearing - 4.0000 in Bore, 5.0000 in OD, 0.5000 in Width, Open
MI ITEM #00110347
MFR #KD040XP0

Mfr description
KD040XP0 BRG
  • AISI 52100 steel with no seals or shields
  • Standard cross section radial thickness 1/2" x width 1/2"
  • KAYDON Precision Class 1 per ABEC 1F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,224.68/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Contact Angle
    30 °
  • Fillet Radius
    0.06 in
  • Inner Ring Width
    1/2 in
  • Outside Diameter  
    5.0000 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.78 lbs

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Open
  • Description
    KD040XP0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Operating Temperature
    121 °C, 250 °F
  • Min Operating Temperature
    -54 °C, -65 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    2311 lbf
  • Radial Static Load Capacity
    3080 lbf
  • Series
    KD
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • UPC_NO
    662729179360

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)