Motion
KD042CP0
Thin-section Ball Bearing - 4.2500 in Bore, 5.2500 in OD, 0.5000 in Width, Open, C0
Mi Item #00110359
MFR #KD042CP0
Price$1,530.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 4.2500 in Bore, 5.2500 in OD, 0.5000 in Width, Open, C0
Mi Item #00110359
MFR #KD042CP0

Mfr description
KD042CP0 BRG
  • AISI 52100 Steel with no seals or shields
  • Standard cross section radial thickness 1/2" x width 1/2"
  • KAYDON Precision Class 1 per ABEC 1F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,530.83/each

Specifications

Dimensions

  • Bore Diameter  
    4.2500 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.06 in
  • Outside Diameter  
    5.2500 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.83 lbs

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    KD042CP0 BRG
  • Internal Clearance
    C0
  • Long Description
    KD042CP0 Bearing offers 4.2500 in bore, straight bore, open closure, 5.2500 in OD, 0.5000 in width, built for precise rotational controls.
  • Manufacturer Catalog Number
    KD042CP0
  • Max Rpm
    4940 rpm
  • Maximum Operating RPM
    4940 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    9.03 kN, 2030 lbf
  • Radial Static Load Capacity
    12.3 kN, 2765 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    662729179704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)