Motion
KD050CP0-RBC

RBC BEARINGS INC
KD050CP0-RBC

RBC® Thin-Section Ball Bearing - 5.0000 in Bore, 6.0000 in OD, 0.5000 in Width, Open, C0
MI ITEM #00110416
MFR #KD050CP0-RBC
Price$1,708.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KD050CP0-RBC

RBC® Thin-Section Ball Bearing - 5.0000 in Bore, 6.0000 in OD, 0.5000 in Width, Open, C0
MI ITEM #00110416
MFR #KD050CP0-RBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,708.21/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Fillet Radius
    0.06 in
  • Inner Ring Width
    0.5000 in
  • Outside Diameter  
    6.0000 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ABEC 1F
  • Weight
    1 lb

Details

  • Additional Details
    KD050CP0-RBC - Thin Section Ball Bearings - Radial Contact, C-Type - 5" Bore, 6" OD, 0.5" Width
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Open
  • Description
    KD050CP0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    KD050CP0-RBC Thin-Section Ball Bearing with 5.0000 in bore, straight open closure, 6.0000 in OD, and 0.5000 in width, perfect for medical robotics.
  • Manufacturer Catalog Number
    KD050CP0-RBC
  • Manufacturer Upc Number
    637400027469
  • Max Operating Temperature
    250 °F
  • Max Rpm
    3640 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    3760 lbf
  • Resistance Features
    Corrosion Resistant
  • Row Type Fill Slot
    Non-Fill Slot
  • Seal Type
    Open
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    MIL-PRF-23827, MIL-PRF-3150
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    637400027469

Overview

Mfr description
KD050CP0 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text