Motion
KD055CP0
Thin-section Ball Bearing - 5.5000 in Bore, 6.5000 in OD, 0.5000 in Width, Open, C0
Mi Item #00110435
MFR #KD055CP0
Price$1,513.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 5.5000 in Bore, 6.5000 in OD, 0.5000 in Width, Open, C0
Mi Item #00110435
MFR #KD055CP0

Mfr description
KD055CP0 BRG
  • AISI 52100 Steel with no seals or shields
  • Standard cross section radial thickness 1/2" x width 1/2"
  • KAYDON Precision Class 1 per ABEC 1F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,513.23/each

Specifications

Dimensions

  • Bore Diameter  
    5.5000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.06 in
  • Outside Diameter  
    6.5000 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.06 lbs

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    KD055CP0 BRG
  • Internal Clearance
    C0
  • Long Description
    KD055CP0 Bearing features 5.5000 in bore, straight bore, open closure, 6.5000 in OD, 0.5000 in width, ideal for precise rotation systems.
  • Manufacturer Catalog Number
    KD055CP0
  • Max Rpm
    3270 rpm
  • Maximum Operating RPM
    3270 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    10 kN, 2248.089 lbf
  • Radial Static Load Capacity
    16.1 kN, 3619.424 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    662729181240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)