Motion
KD055CP0-RBC

RBC BEARINGS INC
KD055CP0-RBC

RBC® Thin-Section Ball Bearing - 5.5000 in Bore, 6.5000 in OD, 0.5000 in Width, Open, C0
Mi Item #00110436
MFR #KD055CP0-RBC
Price$1,628.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KD055CP0-RBC

RBC® Thin-Section Ball Bearing - 5.5000 in Bore, 6.5000 in OD, 0.5000 in Width, Open, C0
Mi Item #00110436
MFR #KD055CP0-RBC

Mfr description
KD055CP0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,628.40/each

Specifications

Dimensions

  • Bore Diameter  
    5.5000 in
  • Fillet Radius
    0.06 in
  • Inner Ring Width
    0.5000 in
  • Outside Diameter  
    6.5000 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ABEC 1F
  • Weight
    1.06 lb

Details

  • Additional Details
    KD055CP0-RBC - Thin Section Ball Bearings - Radial Contact, C-Type - 5.5" Bore, 6.5" OD, 0.5" Width
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Open
  • Description
    KD055CP0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Thin-Section Ball Bearing is a straight bore type with 5.5000 in bore diameter, open closure, 6.5000 in outside diameter, and 0.5000 in overall width within Thin-Section Ball Bearings.
  • Manufacturer Catalog Number
    KD055CP0-RBC
  • Manufacturer Upc Number
    637400027476
  • Max Operating Temperature
    250 °F
  • Max Rpm
    3330 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    2510 lbf
  • Radial Static Load Capacity
    4100 lbf
  • Resistance Features
    Corrosion Resistant
  • Row Type Fill Slot
    Non-Fill Slot
  • Seal Type
    Open
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    MIL-PRF-23827, MIL-PRF-3150
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    637400027476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)