Motion
KD055XP0
Four-Point Contact Bearing - 5.5000 in Bore, 6.5000 in OD, 0.5000 in Width, Open
MI ITEM #00110441
MFR #KD055XP0
List Price$1,829.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Point Contact Bearing - 5.5000 in Bore, 6.5000 in OD, 0.5000 in Width, Open
MI ITEM #00110441
MFR #KD055XP0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,829.97/each for your price

Overview

Mfr description
KD055XP0 BRG
  • AISI 52100 steel with no seals or shields
  • Standard cross section radial thickness 1/2" x width 1/2"
  • KAYDON Precision Class 1 per ABEC 1F
  • Four-point contact bearing (Type X) standard bearing lines are most often designed to handle either radial or axial load conditions
  • The unique feature about the KAYDON REAL I-SLIM® Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously
  • This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design
  • Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play
  • This is accomplished by using balls that are larger than the space provided between the raceways
  • The balls and raceways, therefore, have some elastic deformation in the absence of an external load

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    5.5000 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -65 to +250 °F
  • Contact Angle
    30 °
  • Radial Dynamic Load Capacity
    2725 lbf
  • Internal Clearance
    C0
  • Radial Static Load Capacity
    4100 lbf
  • Bearing Type
    Four-Point Contact Bearings
  • Bearing Material
    Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Cage Material
    Brass/Non-Metallic
  • Finish Coating
    Uncoated
  • Inner Ring Width
    1/2 in
  • Fillet Radius
    0.06 in
  • Series
    KD
  • Standards Met
    AISI 52100
  • Description
    KD055XP0 BRG
  • UPC_NO
    662729181370
  • Weight
    1.06 lbs
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text