Motion
KD075AR0-RBC

RBC BEARINGS INC
KD075AR0-RBC

Thin-section Ball Bearing - 7.5000 in Bore, 8.5000 in OD, 0.5000 in Width, Open, C0
Mi Item #00110502
MFR #KD075AR0-RBC
Price$2,907.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KD075AR0-RBC

Thin-section Ball Bearing - 7.5000 in Bore, 8.5000 in OD, 0.5000 in Width, Open, C0
Mi Item #00110502
MFR #KD075AR0-RBC

Mfr description
KD075AR0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,907.89/each

Specifications

Dimensions

  • Bore Diameter  
    7.5000 in
  • Clearance
    C0
  • Contact Angle
    30 °
  • Fillet Radius
    0.06 in
  • Inner Ring Width
    0.500 in
  • Outside Diameter  
    8.5000 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ABEC 1
  • Weight
    1.41 lb

Details

  • Additional Details
    KD075AR0-RBC - Thin Section Ball Bearings - Angular Contact, A-Type
  • Ball Retainer Material
    Brass
  • Ball Retainer Type
    Circular Pocket Separator
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    KD075AR0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    KD075AR0-RBC Bearing has 7.5000 in bore, straight bore, open closure, 8.5000 in OD, 0.5000 in width, suited for robotics and automation systems.
  • Manufacturer Catalog Number
    KD075AR0-RBC
  • Manufacturer Upc Number
    637400027308
  • Material
    52100 Bearing Quality Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2500 rpm
  • Maximum Operating RPM
    2500 rpm
  • Min Operating Temperature
    -53.89 °C, -65 °F
  • Number Of Rows
    1
  • Outside Ring Shape
    Flat
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    8520 lbf
  • Radial Static Load Capacity
    18240 lbf
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100, MIL-PRF-3210
  • Type
    Angular Contact Ball Bearing
  • Type Of Bearing
    Angular Contact Ball Bearing
  • UPC_NO
    637400027308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)