Motion
L15TA 900 YP BRG

FAG (SCHAEFFLER)
L15TA 900 YP BRG

Four-Point Contact Bearing - 9.0000 in Bore, 10.0000 in OD, 0.5000 in Width, Open
Mi Item #00110535
MFR #L15TA 900 YP BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
L15TA 900 YP BRG

Four-Point Contact Bearing - 9.0000 in Bore, 10.0000 in OD, 0.5000 in Width, Open
Mi Item #00110535
MFR #L15TA 900 YP BRG

Mfr description
L15TA 900 YP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    9.0000 in
  • Outside Diameter  
    10.0000 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ABEC1, P0

Details

  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Pressed Brass Cage
  • Closure Type
    Open
  • Description
    L15TA 900 YP BRG
  • Internal Clearance
    C0
  • Product Type
    Four-Point Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)