Motion
KF040XP0-RBC

RBC BEARINGS INC
KF040XP0-RBC

Four-Point Contact Bearing - 4.0000 in Bore, 5.5000 in OD, 0.7500 in Width, Open
MI ITEM #00110632
MFR #KF040XP0-RBC
Your Price$1,304.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KF040XP0-RBC

Four-Point Contact Bearing - 4.0000 in Bore, 5.5000 in OD, 0.7500 in Width, Open
MI ITEM #00110632
MFR #KF040XP0-RBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,304.31/each(List $1,565.17)

Overview

Mfr description
KF040XP0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -65 to +250 °F
  • Internal Clearance
    C0
  • Cage Material
    Brass/Composite
  • Radial Dynamic Load Capacity
    4665 lbf
  • Inner Ring Width
    0.7500 in
  • Radial Static Load Capacity
    5360 lbf
  • Bearing Material
    52100 Bearing Quality Steel
  • Outside Ring Shape
    Flat
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Max Rpm
    2530 rpm
  • Clearance
    C0
  • Fillet Radius
    0.08 in
  • Description
    KF040XP0 BRG
  • Standards Met
    MIL-PRF-3150, AISI 52100
  • Max Operating Temperature
    121.1 ºC
  • Series
    RBC®
  • Manufacturer Upc Number
    637400028305
  • UPC_NO
    637400028305
  • Weight
    1.9 lb
  • Contact Angle
    30 °
  • Manufacturer Catalog Number
    KF040XP0-RBC
  • Material
    52100 Bearing Quality Steel
  • Min Operating Temperature
    -53.9 ºC
  • Style
    Four-Point Contact Bearing
  • Type
    Thin Section Ball Bearing
  • Type Of Bearing
    Four-Point Contact Bearing
  • Product Type
    Thin-Section Ball Bearings
  • Long Description
    KF040XP0-RBC Bearing has 4.0000 in bore, straight bore, open closure, 5.5000 in OD, 0.7500 in width, suited for precise assembly lines.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text