Motion
KF047XP0
Four-Point Contact Bearing - 4.7500 in Bore, 6.2500 in OD, 0.7500 in Width, Open
Mi Item #00110683
MFR #KF047XP0
Price$1,742.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Point Contact Bearing - 4.7500 in Bore, 6.2500 in OD, 0.7500 in Width, Open
Mi Item #00110683
MFR #KF047XP0

Mfr description
KF047XP0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,742.54/each

Specifications

Dimensions

  • Bore Diameter
    4.7500 in
  • Contact Angle
    30 °
  • Fillet Radius
    0.08 in
  • Outside Diameter  
    6.2500 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    2.20 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Open
  • Description
    KF047XP0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    5048 lbf
  • Radial Static Load Capacity
    6210 lbf
  • Series
    KF
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • UPC_NO
    662729183855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)