Motion
KF060AR0
Thin-Section Ball Bearing - 6.0000 in Bore, 7.5000 in OD, 0.7500 in Width, Open, C0
MI ITEM #00110725
MFR #KF060AR0
Your Price$2,293.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 6.0000 in Bore, 7.5000 in OD, 0.7500 in Width, Open, C0
MI ITEM #00110725
MFR #KF060AR0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,293.33/each(List $2,752.00)

Overview

Mfr description
KF060AR0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -65 to +250 °F
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    4530 lbf
  • Bearing Type
    Thin-Section Ball Bearings
  • Radial Static Load Capacity
    9040 lbf
  • Bearing Material
    Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Ball Retainer Material
    Brass
  • Ball Retainer Type
    Circular Pocket Separator
  • Fillet Radius
    0.08 in
  • Description
    KF060AR0 BRG
  • Standards Met
    AISI 52100
  • UPC_NO
    662729184661
  • Weight
    2.72 lbs
  • Contact Angle
    30 °
  • Manufacturer Catalog Number
    KF060AR0
  • Seal Type
    Open
  • Type Of Bearing
    Angular Contact
  • Product Type
    Thin-Section Ball Bearings
  • Long Description
    KF060AR0 Bearing includes 6.0000 in bore, straight bore, open closure, 7.5000 in OD, 0.7500 in width, for automated industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text