Motion
KF065XP0
Four-Point Contact Bearing - 6.5000 in Bore, 8.0000 in OD, 0.7500 in Width, Open
Mi Item #00110755
MFR #KF065XP0
Price$2,004.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Point Contact Bearing - 6.5000 in Bore, 8.0000 in OD, 0.7500 in Width, Open
Mi Item #00110755
MFR #KF065XP0

Mfr description
KF065XP0 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,004.73/each

Specifications

Dimensions

  • Bore Diameter
    6.5000 in
  • Contact Angle
    30 °
  • Fillet Radius
    0.08 in
  • Outside Diameter  
    8.0000 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    2.90 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Open
  • Description
    KF065XP0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    5880 lbf
  • Radial Static Load Capacity
    8180 lbf
  • Series
    KF
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • UPC_NO
    662729185231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)