Motion
KF075CP0
Thin-section Ball Bearing - 7.5000 in Bore, 9.0000 in OD, 0.7500 in Width, Open, C0
Mi Item #00110785
MFR #KF075CP0
Price$2,688.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 7.5000 in Bore, 9.0000 in OD, 0.7500 in Width, Open, C0
Mi Item #00110785
MFR #KF075CP0

Mfr description
KF075CP0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,688.65/each

Specifications

Dimensions

  • Bore Diameter  
    7.5000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.08 in
  • Outside Diameter  
    9.0000 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    3.40 lbs

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    KF075CP0 BRG
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    KF075CP0 Thin-Section Ball Bearing includes 7.5000 in bore, straight bore, open closure, 9.0000 in OD, 0.7500 in width, for high-speed rotary applications.
  • Manufacturer Catalog Number
    KF075CP0
  • Max Rpm
    2800 rpm
  • Maximum Operating RPM
    2800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    21.3 kN, 4788.4 lbf
  • Radial Static Load Capacity
    36.3 kN, 8160.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    662729281476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)