Motion
KF100CP0
Thin-Section Ball Bearing - 10.0000 in Bore, 11.5000 in OD, 0.7500 in Width, Open, C0
Mi Item #00110840
MFR #KF100CP0
Price$2,845.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 10.0000 in Bore, 11.5000 in OD, 0.7500 in Width, Open, C0
Mi Item #00110840
MFR #KF100CP0

Mfr description
KF100CP0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,845.94/each

Specifications

Dimensions

  • Bore Diameter  
    10.0000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.08 in
  • Outside Diameter  
    11.5000 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    4.30 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    KF100CP0 BRG
  • Internal Clearance
    C0
  • Long Description
    This Thin-Section Ball Bearing is a straight bore type with 10.0000 in bore diameter, open closure, 11.5000 in outside diameter, and 0.7500 in overall width within Thin-Section Ball Bearings.
  • Manufacturer Catalog Number
    KF100CP0
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    662729278391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)