Motion
KF110AR0-RBC

RBC BEARINGS INC
KF110AR0-RBC

Thin-Section Ball Bearing - 11.0000 in Bore, 12.5000 in OD, 0.7500 in Width, Open, Without Snap Ring, C0
MI ITEM #00110854
MFR #KF110AR0-RBC
List Price$4,666.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KF110AR0-RBC

Thin-Section Ball Bearing - 11.0000 in Bore, 12.5000 in OD, 0.7500 in Width, Open, Without Snap Ring, C0
MI ITEM #00110854
MFR #KF110AR0-RBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,666.68/each for your price

Overview

Mfr description
KF110AR0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Number Of Rows
    1
  • Internal Clearance
    C0
  • Cage Material
    Brass
  • Radial Dynamic Load Capacity
    17870 lbf
  • Inner Ring Width
    0.750 in
  • Radial Static Load Capacity
    45850 lbf
  • Bearing Material
    52100 Bearing Quality Steel
  • Outside Ring Shape
    Flat
  • Precision Rating
    ABEC 1
  • Ball Retainer Material
    Brass
  • Finish Coating
    Uncoated
  • Max Rpm
    1700 rpm
  • Ball Retainer Type
    Circular Pocket Separator
  • Clearance
    C0
  • Fillet Radius
    0.08 in
  • Description
    KF110AR0 BRG
  • Standards Met
    AISI 52100, MIL-PRF-3233
  • Max Operating Temperature
    250 °F
  • Series
    RBC®
  • Manufacturer Upc Number
    637400027971
  • UPC_NO
    637400027971
  • Weight
    4.8 lb
  • Contact Angle
    30 °
  • Manufacturer Catalog Number
    KF110AR0-RBC
  • Material
    52100 Bearing Quality Steel
  • Type
    Angular Contact Ball Bearing
  • Type Of Bearing
    Angular Contact Ball Bearing
  • Product Type
    Thin-Section Ball Bearings
  • Additional Details
    KF110AR0-RBC - Thin Section Ball Bearings - Angular Contact, A-Type
  • Long Description
    KF110AR0-RBC Thin-Section Ball Bearing features 11.0000 in bore, straight bore, open closure, 12.5000 in OD, 0.7500 in width, ideal for precision drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text