Motion
KG042CP0-RBC

RBC BEARINGS INC
KG042CP0-RBC

RBC® Thin-section Ball Bearing - 4.2500 in Bore, 6.2500 in OD, 1.0000 in Width, Open, C0
Mi Item #00110929
MFR #KG042CP0-RBC
Price$3,401.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KG042CP0-RBC

RBC® Thin-section Ball Bearing - 4.2500 in Bore, 6.2500 in OD, 1.0000 in Width, Open, C0
Mi Item #00110929
MFR #KG042CP0-RBC

Mfr description
KG042CP0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,401.40/each

Specifications

Dimensions

  • Bore Diameter  
    4.2500 in
  • Fillet Radius
    0.08 in
  • Inner Ring Width
    1 in
  • Outside Diameter  
    6.2500 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    ABEC 1F
  • Weight
    3.8 lb

Details

  • Additional Details
    KG042CP0-RBC - Thin Section Ball Bearings - Radial Contact, C-Type - 4.25" Bore, 6.25" OD, 1" Width
  • Ball Retainer Material
    Brass;Non-Metallic
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Open
  • Description
    KG042CP0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    KG042CP0-RBC features 4.2500 in bore, straight open design, 6.2500 in OD, and 1.0000 in width for industrial applications.
  • Manufacturer Catalog Number
    KG042CP0-RBC
  • Manufacturer Upc Number
    637400028770
  • Max Operating Temperature
    250 °F
  • Max Rpm
    3810 rpm
  • Maximum Operating RPM
    3810 rpm
  • Min Operating Temperature
    -51.1 °C, -60 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    6700 lbf
  • Radial Static Load Capacity
    8210 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Non-Fill Slot
  • Seal Type
    Open
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    MIL-PRF-23827, MIL-PRF-3150
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    637400028770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)