Motion
KG045XP0-RBC

RBC BEARINGS INC
KG045XP0-RBC

Four-point Contact Bearing - 4.5000 in Bore, 6.5000 in OD, 1.0000 in Width, Open, C0
Mi Item #00110951
MFR #KG045XP0-RBC
Price$2,545.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KG045XP0-RBC

Four-point Contact Bearing - 4.5000 in Bore, 6.5000 in OD, 1.0000 in Width, Open, C0
Mi Item #00110951
MFR #KG045XP0-RBC

Mfr description
KG045XP0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,545.05/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Clearance
    C0
  • Contact Angle
    30 °
  • Fillet Radius
    0.08 in
  • Inner Ring Width
    1.0000 in
  • Outside Diameter  
    6.5000 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    ABEC 1
  • Weight
    4 lb

Details

  • Ball Retainer Material
    Brass;Composite
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Brass/Composite
  • Closure Type
    Open
  • Description
    KG045XP0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    KG045XP0-RBC Bearing has 4.5000 in bore, straight bore, open closure, 6.5000 in OD, 1.0000 in width, used in factory automation systems.
  • Manufacturer Catalog Number
    KG045XP0-RBC
  • Manufacturer Upc Number
    637400029012
  • Material
    52100 Bearing Quality Steel
  • Max Operating Temperature
    121.1 ºC
  • Max Rpm
    2180 rpm
  • Min Operating Temperature
    -53.9 ºC
  • Operating Temperature Range
    -65 to +250 °F
  • Outside Ring Shape
    Flat
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    8205 lbf
  • Radial Static Load Capacity
    8760 lbf
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    MIL-PRF-3150, AISI 52100
  • Style
    Four-Point Contact Bearing
  • Type
    Thin Section Ball Bearing
  • Type Of Bearing
    Four-Point Contact Bearing
  • UPC_NO
    637400029012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)