Motion
KG080AR0
Thin-Section Ball Bearing - 8.0000 in Bore, 10.0000 in OD, 1.0000 in Width, Open, C0
MI ITEM #00111079
MFR #KG080AR0
List Price$3,895.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 8.0000 in Bore, 10.0000 in OD, 1.0000 in Width, Open, C0
MI ITEM #00111079
MFR #KG080AR0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,895.72/each for your price

Overview

Mfr description
KG080AR0 BRG
  • AISI 52100 steel with no seals or shields
  • Standard cross section radial thickness 1" x width 1"
  • KAYDON Precision Class 1 per ABEC 1F
  • Angular Contact Bearing (Type A)
  • The Type A Bearing is also a conventional design features a circular pocket separator and a 30° contact angle along with approximately 67% of a full complement of balls
  • The chief benefit of the Type A bearing is that it provides greater thrust capacity than a Type C or Type X bearing.
  • Because of its counterbored outer race, Type A bearings have unidirectional thrust capacity.
  • Thus, this bearing should be mounted opposed to another bearing to establish and maintain the contact angle, and to support reversing thrust loads

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -65 to +250 °F
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    8566 lbf
  • Bearing Type
    Thin-Section Ball Bearings
  • Radial Static Load Capacity
    17060 lbf
  • Bearing Material
    Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Ball Retainer Material
    Brass
  • Ball Retainer Type
    Circular Pocket Separator
  • Fillet Radius
    0.08 in
  • Description
    KG080AR0 BRG
  • Standards Met
    AISI 52100
  • UPC_NO
    662729286761
  • Weight
    6.54 lbs
  • Contact Angle
    30 °
  • Manufacturer Catalog Number
    KG080AR0
  • Seal Type
    Open
  • Type Of Bearing
    Angular Contact
  • Product Type
    Thin-Section Ball Bearings
  • Long Description
    KG080AR0 Thin-Section Ball Bearing features 8.0000 in bore, straight open type, 10.0000 in OD, and 1.0000 in width for automated systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text