Motion
KG090AR0-RBC

RBC BEARINGS INC
KG090AR0-RBC

Thin-Section Ball Bearing - 9.0000 in Bore, 11.0000 in OD, 1.0000 in Width, Open, Without Snap Ring, C0
MI ITEM #00111098
MFR #KG090AR0-RBC
Price$3,885.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KG090AR0-RBC

Thin-Section Ball Bearing - 9.0000 in Bore, 11.0000 in OD, 1.0000 in Width, Open, Without Snap Ring, C0
MI ITEM #00111098
MFR #KG090AR0-RBC

Mfr description
KG090AR0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,885.20/each

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Clearance
    C0
  • Contact Angle
    30 °
  • Fillet Radius
    0.08 in
  • Inner Ring Width
    1 in
  • Outside Diameter  
    11.0000 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    ABEC 1
  • Weight
    7.2 lb

Details

  • Additional Details
    KG090AR0-RBC - Thin Section Ball Bearings - Angular Contact, A-Type
  • Ball Retainer Material
    Brass
  • Ball Retainer Type
    Circular Pocket Separator
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    KG090AR0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    KG090AR0-RBC Thin-Section Ball Bearing features 9.0000 in bore, straight open design, 11.0000 in OD, and 1.0000 in width for robotics.
  • Manufacturer Catalog Number
    KG090AR0-RBC
  • Manufacturer Upc Number
    637400028640
  • Material
    52100 Bearing Quality Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2000 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Flat
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    29540 lbf
  • Radial Static Load Capacity
    54720 lbf
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100, MIL-PRF-3248
  • Type
    Angular Contact Ball Bearing
  • Type Of Bearing
    Angular Contact Ball Bearing
  • UPC_NO
    637400028640

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)