Motion
KG110AR0
Thin-section Ball Bearing - 11.0000 in Bore, 13.0000 in OD, 1.0000 in Width, Open, C0
Mi Item #00111133
MFR #KG110AR0
Price$4,444.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 11.0000 in Bore, 13.0000 in OD, 1.0000 in Width, Open, C0
Mi Item #00111133
MFR #KG110AR0

Mfr description
KG110AR0 BRG
  • AISI 52100 steel with no seals or shields
  • Standard cross section radial thickness 1" x width 1"
  • KAYDON Precision Class 1 per ABEC 1F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,444.71/each

Specifications

Dimensions

  • Bore Diameter  
    11.0000 in
  • Contact Angle
    30 °
  • Fillet Radius
    0.08 in
  • Outside Diameter  
    13.0000 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    8.68 lbs

Details

  • Ball Retainer Material
    Brass
  • Ball Retainer Type
    Circular Pocket Separator
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    KG110AR0 BRG
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    KG110AR0 has an 11.0000 in bore, straight open type, 13.0000 in OD, and 1.0000 in width, designed for robotics.
  • Manufacturer Catalog Number
    KG110AR0
  • Max Operating Temperature
    121 °C, 250 °F
  • Max Rpm
    1310 rpm
  • Maximum Operating RPM
    1310 rpm
  • Min Operating Temperature
    -54 °C, -65 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    10027 lbf
  • Radial Static Load Capacity
    22750 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    KG
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    7316577679833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)