Motion
KG180CP0
Thin-Section Ball Bearing - 18.0000 in Bore, 20.0000 in OD, 1.0000 in Width, Open, C0
MI ITEM #00111216
MFR #KG180CP0
List Price$11,676.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 18.0000 in Bore, 20.0000 in OD, 1.0000 in Width, Open, C0
MI ITEM #00111216
MFR #KG180CP0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,676.61/each for your price

Overview

Mfr description
KG180CP0 BRG
  • AISI 52100 steel with no seals or shields
  • Standard cross section radial thickness 1" x width 1"
  • KAYDON Precision Class 1 per ABEC 1F
  • Radial contact bearing (Type C)—a single row radial ball bearing of conventional design
  • It is a Conrad-type assembly, which means that it is assembled by eccentric displacement of the inner race within the outer race which permits insertion of about half of a full complement of balls
  • Although the Type C bearing is designed primarily for radial load application, it can be configured to accept some axial (thrust) load in either direction
  • But, if thrust is a concern, a set of angular contact bearings should be considered for the specific application

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -65 to +250 °F
  • Internal Clearance
    C0
  • Bearing Type
    Thin-Section Ball Bearings
  • Bearing Material
    Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Fillet Radius
    0.08 in
  • Description
    KG180CP0 BRG
  • Standards Met
    AISI 52100
  • UPC_NO
    662729126951
  • Weight
    13.70 lbs
  • Contact Angle
    Not Applicable
  • Manufacturer Catalog Number
    KG180CP0
  • Seal Type
    Open
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Radial Contact
  • Product Type
    Thin-Section Ball Bearings
  • Long Description
    KG180CP0 Thin-Section Ball Bearing has 18.0000 in bore, straight bore, open closure, 20.0000 in OD, 1.0000 in width, suited for industrial robotics.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text