Motion
KG200CP0
Thin-section Ball Bearing - 20.0000 in Bore, 22.0000 in OD, 1.0000 in Width, Open, C0
Mi Item #00111235
MFR #KG200CP0
Price$16,392.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 20.0000 in Bore, 22.0000 in OD, 1.0000 in Width, Open, C0
Mi Item #00111235
MFR #KG200CP0

Mfr description
KG200CP0 BRG
  • AISI 52100 steel with no seals or shields
  • Standard cross section radial thickness 1" x width 1"
  • KAYDON Precision Class 1 per ABEC 1F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,392.28/each

Specifications

Dimensions

  • Bore Diameter  
    20.0000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.08 in
  • Outside Diameter  
    22.0000 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    15.80 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    KG200CP0 BRG
  • Internal Clearance
    C0
  • Long Description
    KG200CP0 features 20.0000 in bore, straight open design, 22.0000 in OD, and 1.0000 in width, ideal for heavy industrial equipment.
  • Manufacturer Catalog Number
    KG200CP0
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    48.2 kN, 10835.79 lbf
  • Radial Static Load Capacity
    139 kN, 31248.44 lbf
  • Seal Type
    Open
  • Series
    KG
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    662729127361

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)